Gusseted Reclosable Bags - 6 x 9 x 2"

Store and ship bottled liquid products and dry packaged food.
  • Gusseted bottom lets product stand upright.
  • Double-track zipper is ultra easy to use.
  • 100% virgin polyethylene.
  • Meets FDA and USDA specifications.
MODEL
NO.
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10710 692" 8 oz. 2.0 1,000 $63 $59 $53  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
  • Chlorine free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
RECYCLING:
  • Recyclable
USAGE:
  • Side seal
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not recommended for dry ice.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS: 
  • Acid free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. W x H x D15 x 23 x 5 cm6 x 9 x 2"
HOLDS236 mL8 oz.
THICKNESS51 Microns2.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:28:08 AM; CNWEB5