Utility Jugs Bulk Pack - 1 Gallon, White

Mix, transport and store liquids.
  • Round, narrow-mouth containers are easy to carry, easy to pour.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
  • 1 jug fits in 6 x 6 x 12" Box.
  • Plastic Jug Pump available.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-10747B 1 Gal. 38/400 White 48 $2.65 $2.40  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 1/2"
COMPATIBILITY:
CAPACITY:
  • US Gallon
COLOR:
  • Blue tint on the inside of the jug.
PACKAGING:
  • Jugs and caps packaged separately.
FEATURES:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Cap Liner: FDA compliant
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:21:12 AM; CNWEB25