Tyvek® Envelopes - 12 x 15 12", Silver

Resist tearing, puncturing and water damage with these self-seal mailers.
  • Stand out from the clutter and create a powerful first impression.
  • 14 lb. spunbonded olefin.
  • Peel off adhesive strip and press for a permanent seal.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-10772SIL 12 x 15 1/2" 100 5 $206 $197 $186  ADD
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Post-industrial: 10% 
USAGE: 
  • Tyvek® envelopes can be printed on depending on type of printer. 
  • Digital printers cannot be used due to high temperature. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L30 x 39 cm12 x 15 1/2"
WEIGHT/CASE2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:33:58 AM; CNWEB25