Standard Grade Steel Strapping - 12" x .023" x 2,688'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-1081 1/2" .023 1,380 lbs. 2,688' 12 105 S-827 $290 $281 $272  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
WIDTH13 mm1/2"
THICKNESS584 Microns.023"
BREAKING STRENGTH9,515 kPa1,380 lbs.
APPROXIMATE LENGTH819 M2,688'
WEIGHT/COIL48 kg105 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:26:07 AM; CNWEB3