8 x 6" White Block Slider Zip Bags

Keep small parts and products organized.
  • White block area for use with pen or marker.
  • Durable and reusable.
  • Slider zip for easy open and easy close.
  • Bags are pre-opened along width for quick handling.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-10839 8 x 6" 3 100 $23 $20 $19  ADD
DIMENSIONS:
  • Opening Width: 6 1/2"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L20 x 15 cm8 x 6"
THICKNESS76 Microns3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:20:44 PM; CNWEB23