30 x 30" 200 lb Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for separating layers on skids or inside packaging.

    Thickness of Pad: 5/32 in.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
50 100 250 500+
S-11207 30 x 30" $2.77 $2.51 $2.38 $2.09 50 / 500 39  ADD
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L76 x 76 cm30 x 30"
WEIGHT/BUNDLE20 kg39 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:38:33 PM; CNWEB3