Stainless Steel Strapping - 34" x .030 x 100'

Premium quality strapping for extreme indoor and outdoor conditions.
  • Secure outdoor signs, bundle cables and create custom clamps for hoses and duct work.
  • Type 201 - Stainless steel resists chemicals, salts, heat, cold, moisture, UV light and high temperatures.
MODEL
NO.
SIZE THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 5+
S-11330 3/4" .030 2,250 lbs. 100' 8 $138 $132 $126  ADD
SHIPS VIA PARCEL CARRIER
TEMPERATURE:
  • Melting Point: 1399° - 1454° C (2550° - 2650° F)
FEATURES:
  • Ribbon wound
  • Smooth safety edges
SPECIFICATIONS:
  • Meets ASTM A240 and ASTM A666.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm3/4"
THICKNESS762 Microns.030"
BREAKING STRENGTH15,514 kPa2,250 lbs.
LENGTH30 M100'
WEIGHT/COIL3.6 kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:08:24 AM; CNWEB25