Uline Polyester Strapping - 58" x .040" x 4,000', Green

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
  • Strong hand grades recommended for lumber and bricks.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (1 COIL PER CTN.) IN STOCK
SHIPS TODAY
1 2 6+
S-11349 5/8" .040 1,600 lbs. 4,000' Green 57 $223 $204 $189 coil(s) ADD
TEMPERATURE:
  • -29° to 254° C (-20° to 490° F)
  • Cannot store long term below 0° C.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
STYLE:
  • Waxed finish
COLOR:
  • Due to 100% recycled content, color may vary.
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
WIDTH16 mm5/8"
THICKNESS1,016 Microns.040"
BREAKING STRENGTH11,032 kPa1,600 lbs.
LENGTH1,219 M4,000'
WEIGHT/COIL26 kg57 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:13:43 PM; CNWEB5