"Mixed Carton" Label - 2 x 3"

Ensure proper handling. Eliminate tedious handwritten instructions.
  • Large pressure-sensitive fluorescent labels stand out and get noticed.
  • Recommended for pallets and large packages.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-11390 2 x 3" 500 $36 $32 $28 $24 $21  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent green
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 02:23:24 AM; CNWEB3