Coin Envelopes - White, 2 14 x 3 12"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
  • Fits standard size gift cards.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-11485 1/4 x 1/2" 24 lb. White 500 2 $28 $27 $25 $24  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap Length: 1"
  • Adhesive Width: 1 15/16" 
    • Small Break in Center of Adhesive: 3/8"
SIZE:
  • Industry Standard: #1 Coin
MATERIAL: 
  • Paper: 24 lb White Wove 
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L6 x 9 cm2 1/4 x 3 1/2"
DESCRIPTION11 kg24 lb. White
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:24:19 PM; CNWEB24