Heavy Duty Bundling Shrink Film Roll - 200 gauge, 20" x 4,200'

SINGLE WOUND

Up to 3 times stronger than standard shrink film.
  • Bundle or bulk pack items such as cases of soda, water bottles or cleaning supplies.
  • Use where toughness and puncture resistance are important.
  • Widely used with automated packaging equipment with integral heat tunnels.
  • Single wound film comes unfolded on rolls.

    Single Wound
MODEL
NO.
GAUGE WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-11520 200 Gauge
Single Wound
20" 4,200 68 $305 $282 $269  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 12"
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • Begins Shrinking: 107° - 129° C (225° - 265° F)
FEATURES:
  • Shrinks a maximum of 15 - 20% in each direction.
USAGE:
  • Wrap around package and seal to itself prior to shrinking.
  • Will not create an airtight seal.
SPECIFICATIONS:
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
WIDTH51 cm20"
ROLL LENGTH1,280 M4,200 ft.
WEIGHT/ROLL31 kg68 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:40:28 AM; CNWEB3