Frosty Die Cut Bags - 16 x 6 x 15", Queen, Blue

HIGH DENSITY

Tough merchandise totes with a dash of style.
  • Slotted, die-cut handles and gusseted sides.
  • Reinforced gusseted cardboard bottom for strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-11551BLU Queen 16615" 4 250 39 $200 $190 $179  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Usable: 16 x 6 x 12 1/2"
  • Handle: 3 x 1" (W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY: 
  • Not weight tested. 
RECYCLING:
  • Recyclable
SPECIFICATIONS: 
  • Not archival safe
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 38 cm16 x 6 x 15"
THICKNESS102 Micron4 Mil
WEIGHT/CARTON18 kg39 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:20:42 AM; CNWEB23