Scott® Essential Jumbo Bath Tissue - 2-ply

Super soft tissue. 2-ply.
MODEL
NO.
ROLL
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-11667 3.5" x 750' 12 $162 $160 $156  ADD
DIMENSIONS:
  • Core: 3 1/4"
  • Roll Diameter: 7 9/10"
FEATURES:
  • Septic safe
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 25%
STYLE:
  • Not perforated.
SPECIFICATIONS:
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 7304
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE9 cm x 229 M3.5" x 750'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:05:18 AM; CNWEB3