Economy Industrial Tape - 1.8 Mil, 2" x 55 yds, Clear

1.8 MIL

Quality acrylic adhesive tape for as low as $1.65 per roll.
  • Recommended for lightweight packages under 40 lbs.
  • Polypropylene film resists tears and splits.
16 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 CASE 2 CASES 4 CASES 10 CASES
S-117 Clear 2" x 55 yds. 1.8 36 $1.90 $1.85 $1.80 $1.65  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 7/8"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Polypropylene film
  • Latex free
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
  • Takes approximately 40 minutes to reach maximum bond.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -18° to 60° C (0° - 140° F)
  • Performance: -51° to 60° C (-60° to 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 50 M2" x 55 yds.
THICKNESS46 Microns1.8 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:44:55 AM; CNWEB5