Super Stickers - "Do Not Top Load", Red, 3 x 10"

Wrap these fluorescent labels around the corners of your large shipments.
  • Adheres to stretch wrap and corrugated.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10 25+
S-1174 3 x 10" 250 $33 $31 $28 $25  ADD
COLOR:
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic 
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 25 cm3 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 01:37:53 AM; CNWEB23