Universal Bag Spill Kit - 5 Gallon

Fast response for emergency oil, chemical and water-based liquid spills.
  • For small spills in parts and maintenance areas.
  • Compact and easy to store.

    Includes:
    • (10) 15 x 19" Pads
    • (2) 3" x 4' Sorbent Socks
    • (1) pair Nitrile Gloves
    • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-12200 5-Gallon Bag 5 gallon $71 $68  ADD
DIMENSIONS:
  • Outer Bag: 19 x 15 x 4 3/8" 
SHELF LIFE:
  • Sorbents:
    • 6 - 9 months if exposed to continuous UV light.
    • 5 years if kept in a clean, temperate controlled environment.
FEATURES:
  • Storage Bag: Zipper closure
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • Not OSHA approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION19 L Bag5-Gallon Bag
ABSORPTION CAPACITY19 L5 gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:59:22 AM; CNWEB23