20 x 24" 4 Mil Resealable Bags

Quickly package your items with self-seal adhesive lip.
  • Recommended for heavier items.
  • Peel back release strip and fold lip to seal.
  • 1 1/2" resealable lip.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-12280 20 x 24" 4 250 35 $176 $168 $160  ADD
DIMENSIONS:
  • Size in the chart does not include the lip.
  • Width: On the opening side.
MATERIAL:
  • Low density
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Not postal approved.
  • Not archival safe.
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L51 x 61 cm20 x 24"
THICKNESS102 Microns4 Mil
WEIGHT/CARTON16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 10:00:03 PM; CNWEB5