12 x 15" 3 Mil Slider Zip Bags

Slide lock glides easily across bag, protecting contents from dirt and moisture.
  • Durable and reusable.
  • Easy open, easy close.
  • Bags are pre-opened for quick handling.
  • Opens along 12" side.
  • 100% virgin polyethylene film.
  • FDA and USDA compliant for food contact.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12317 12 x 15" 3 100 $41 $36 $32  ADD
DIMENSIONS:
  • Opening Width: 10 1/2"
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Not treated for printing by end-user.
SPECIFICATIONS:
  • Acid free and archival safe.
SPECIFICATIONSMETRICIMPERIAL
W x L30 x 38 cm12 x 15"
THICKNESS76 Micron3 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:02:49 PM; CNWEB3