Width Dividers for Stackable Bins - 5 12 x 5"

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12415WD 1/2 x 5" 6 .3 $12.20 $11.50 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H14 x 13 cm5 1/2 x 5"
WEIGHT/PACK136 g0.3 lbs.
ACCESSORIES:
  • S-12415BL Plastic Stackable Bins - 11 x 5 1/2 x 5", Black
  • S-12415BLU Plastic Stackable Bins - 11 x 5 1/2 x 5", Blue
  • S-12415C Plastic Stackable Bins - 11 x 5 1/2 x 5", Clear
  • S-12415G Plastic Stackable Bins - 11 x 5 1/2 x 5", Green
  • S-12415R Plastic Stackable Bins - 11 x 5 1/2 x 5", Red
  • S-12415W Plastic Stackable Bins - 11 x 5 1/2 x 5", White
  • S-12415Y Plastic Stackable Bins - 11 x 5 1/2 x 5", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 09:18:48 AM; CNWEB3