Length Dividers for Stackable Bins - 15 x 5"

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12418D 15 x 5" 6 2 $19.95 $19.00 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H38 x 13 cm15 x 5"
WEIGHT/PACK1 kg2 lbs.
ACCESSORIES:
  • S-12418BL Plastic Stackable Bins - 15 x 5 1/2 x 5", Black
  • S-12418BLU Plastic Stackable Bins - 15 x 5 1/2 x 5", Blue
  • S-12418C Plastic Stackable Bins - 15 x 5 1/2 x 5", Clear
  • S-12418G Plastic Stackable Bins - 15 x 5 1/2 x 5", Green
  • S-12418R Plastic Stackable Bins - 15 x 5 1/2 x 5", Red
  • S-12418W Plastic Stackable Bins - 15 x 5 1/2 x 5", White
  • S-12418Y Plastic Stackable Bins - 15 x 5 1/2 x 5", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:01:10 PM; CNWEB25