Plastic Stackable Bins - 15 x 8 x 7", White

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
12 36 72+
S-12419W 1587" 13 3/47/83/8" 12 16 $10.90 $10.90 $10.90 bins ADD
DIMENSIONS:
  • Outside (Actual): 14 3/4 x 8 1/4 x 7" (L x W x H)
  • Front (Inside): 3.27" H
  • Molded Label Holder Slot: 4 x 1 3/4"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 60 lbs 
  • Max Weight on Bottom Bin (When Stacked): 200 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H38 x 20 x 18 cm15 x 8 x 7"
INSIDE DIMENSIONS L x W x H35 x 17 x 16 cm13 3/4 x 6 7/8 x 6 3/8"
WEIGHT/CARTON7 kg16 lbs.
ACCESSORIES:
  • S-12419D Length Dividers for Stackable Bins - 15 x 7"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:22:13 PM; CNWEB3