Width Dividers for Stackable Bins - 16 12 x 7"

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12420WD 16 1/2 x 7" 6 2 $61.90 $58.60 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H42 x 18 cm16 1/2 x 7"
WEIGHT/PACK1 kg2 lbs.
ACCESSORIES:
  • S-12420BL Plastic Stackable Bins - 15 x 16 1/2 x 7", Black
  • S-12420BLU Plastic Stackable Bins - 15 x 16 1/2 x 7", Blue
  • S-12420C Plastic Stackable Bins - 15 x 16 1/2 x 7", Clear
  • S-12420G Plastic Stackable Bins - 15 x 16 1/2 x 7", Green
  • S-12420R Plastic Stackable Bins - 15 x 16 1/2 x 7", Red
  • S-12420W Plastic Stackable Bins - 15 x 16 1/2 x 7", White
  • S-12420Y Plastic Stackable Bins - 15 x 16 1/2 x 7", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:00:48 AM; CNWEB25