Length Dividers for Stackable Bins - 18 x 10"

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12421D 18 x 10" 6 4 $44.10 $42.65 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H46 x 25 cm18 x 10"
WEIGHT/PACK1.8 kg4 lbs.
ACCESSORIES:
  • S-12421BL Plastic Stackable Bins - 18 x 11 x 10", Black
  • S-12421BLU Plastic Stackable Bins - 18 x 11 x 10", Blue
  • S-12421C Plastic Stackable Bins - 18 x 11 x 10", Clear
  • S-12421G Plastic Stackable Bins - 18 x 11 x 10", Green
  • S-12421R Plastic Stackable Bins - 18 x 11 x 10", Red
  • S-12421W Plastic Stackable Bins - 18 x 11 x 10", White
  • S-12421Y Plastic Stackable Bins - 18 x 11 x 10", Yellow
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:21:12 AM; CNWEB25