Uline Polyester Strapping - 34" x .040" x 3,000', Green

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
  • AAR approved.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (1 COIL PER CTN.) IN STOCK
SHIPS TODAY
1 2 6+
S-12531 3/4" .040 1,900 lbs. 3,000' Green 55 $239 $223 $203 coil(s) ADD
TEMPERATURE:
  • -29° to 254° C (-20° to 490° F)
  • Cannot store long term below 0° C.
COMPATIBILITY:
  • Not recommended for use with 3/4" seals and manual hand tools. (Uline does not sell a 3/4" seal.)
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
STYLE:
  • Waxed finish
COLOR:
  • Due to 100% recycled content, color may vary.
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
WIDTH19 mm3/4"
THICKNESS1,016 Microns.040"
BREAK STRENGTH13,445 kPa1,900 lbs.
LENGTH914 M3,000'
WEIGHT/COIL25 kg55 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:13:47 PM; CNWEB5