24 x 36" 2 Mil Anti-Static Poly Bags

Safeguard electronic components from static buildup.
  • Anti-static, noncorrosive virgin polyethylene film.
  • Heat sealable with Impulse Sealers.
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12556 24 x 36" 29 250 $161 $147 $127  ADD
SPECIFICATIONS:
  • FDA Compliant
  • Does not meet MIL-PRF-81705D & E.
  • Resistivity: <1012 OHMS/sq area
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Amine free
  • Latex free
  • Silicone free
  • BHT free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 15° - 25° C (59° - 77° F)
CAPACITY:
  • Not tested for weight capacity.
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L61 x 91 cm24 x 36"
WEIGHT/CARTON13 kg29 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:21:12 PM; CNWEB23