Stand-Up Bags - 3 14 x 2 x 12", Gold Stripe

Showcase your product in these bottom-gusseted bags.
  • Chipboard-reinforced bottom.
  • Resist moisture.
  • High-clarity polypropylene.
  • FDA and USDA compliant.
  • Twist Ties sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MIL HOLDS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 10+
S-12564 Gold Stripe 1/4212" 1.4 1 lb. 100 $102 $96  ADD
DIMENSIONS: 
  • Chipboard: 3.19 x 1.97" (W x D)
TEMPERATURE:
  • Performance: 10° - 30° C (50° - 86° F)
FEATURES:
  • Heat sealable
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
  • Bag may become brittle in cold weather.
SPECIFICATIONSMETRICIMPERIAL
w x D x H8 x 5 x 30 cm3 1/4 x 2 x 12"
THICKNESS36 Micron1.4 Mil
HOLDS454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:00:32 PM; CNWEB25