Wood Crate - 67 x 30 x 30" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Attached wood pallet is heat treated and stamped for export shipment.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-12658 673030" 66 3/1629 3/1625" 1,550 lbs. 10,000 lbs. 94 $367 $345 $321  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 34.9 cubic feet
CONSTRUCTION:
  • 2-way pallet
  • 5-ply Birch
  • 6-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H170 x 76 x 76 cm67 x 30 x 30"
INSIDE L x W x H168 x 74 x 64 cm66 3/16 x 29 3/16 x 25"
WEIGHT CAPACITY703 kg1,550 lbs.
STACKING STRENGTH4535 kg10,000 lbs.
WEIGHT43 kg94 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:06:47 AM; CNWEB23