Zinc Coated Steel Strapping Skid Lot - 34" x .025" x 1,570'

16 x 3" CORE

Recommended for lumber, bricks and building supply yards.
  • Rust and corrosion resistant - won't stain loads.
  • AAR Approved.

    Zinc-Coated Steel Strapping
MEETS ASTM D3953. FINISH C.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
EACH
S-12704S 3/4" .025 2,800 lbs. 1,570' 12 105 S-828 $233  ADD
SHIPS VIA MOTOR FREIGHT
APPEARANCE:
  • Oscillate wound
MATERIAL:
  • Super duty steel
SPECIFICATIONS:
  • Painted Zinc Coating: Coverage of .05 - .10 oz/sq ft
  • Elongation: 2 - 4%
SPECIFICATIONSMETRICIMPERIAL
WIDTH19 mm3/4"
THICKNESS635 Microns.025"
BREAK STRENGTH19,306 kPa2,800 lbs.
LENGTH479 M1,570'
WEIGHT/COIL48 kg105 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 10:25:13 PM; CNWEB5