3M 40 Anti-Static Tape - No Print, 34" x 72 yds

Seal static-sensitive bags and packages.
  • Prevents damage to sensitive electronics.
  • Clear tape without printed ESD symbols.
  • Polyester film backing with acrylic adhesive.
  • 3" core.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 9+
S-12750 No Print 3/4" x 72 yds. 2.2 12 $64 $62  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Polyester Film
  • Adhesive: Anti-static conductive polymer
SHELF LIFE:
  • 2 years from date of manufacture.
TEMPERATURE:
  • Performance (Maximum): 130° C (266° F)
FEATURES:
  • True "Anti-Static" Tape:
    • Stronger, more durable than "static free" cellophane tape.
    • Adhesive helps dissipate static charge.
  • Can be reapplied.
SPECIFICATIONS:
  • Static Charge: Less than 50 V when removing from roll or stainless steel.
SPECIFICATIONSMETRICIMPERIAL
W x L19 mm x 66 M3/4" x 72 yds.
THICKNESS56 Microns2.2 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:53:09 PM; CNWEB23