Clear Wide-Mouth Glass Jars - 1 Gallon, 3" Opening, Metal Cap

Crystal clear storage for dry or liquid products.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • Wide mouth for easy pouring and filling.
  • Metal caps for food storage.
  • FDA compliant.
  • Caps included.

Information Option is unavailable; the next option is selected
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP STYLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-12758M 1 Gal. 3" 89/400 4 $7.70 $7.40  ADD
DIMENSIONS:
  • Height with Cap: 10 3/8"
  • Cap:
    • Diameter: 3 11/16"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 88° C (190° F)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • US Gallon
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
APPEARANCE:
  • Slight seam runs from top to bottom. 
    • Part of the manufacturing process, not a defect.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
OPENING DIAMETER76 mm3"
PARTS:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18023 Steel Caps - 89/400, White
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-22994 Steel Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:01:09 AM; CNWEB23