Uline Microfiber Glass and Mirror Towels - Yellow

Miracle fabric cleans surfaces without cleaners or chemicals!
  • Smooth, non-looped material. For streak-free glass and mirrors.
  • Picks up dust like a magnet.
  • Lint free. No need to re-wipe.
  • Washable. Reusable. Just rinse off and dry.
MODEL
NO.
COLOR DESCRIPTION SIZE WT./
PACK
TOWELS/
PACK
PACKS/
CASE
PRICE PER PACK CASE
PRICE
IN STOCK
SHIPS TODAY
1 4+
S-12811 Yellow For Glass 16 x 16" 1.5 lbs. 12 20 $45 $40 $660 pack(s) ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 280 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 41 cm16 x 16"
WEIGHT/PACK1 kg1 1/2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:42:26 PM; CNWEB5