Biohazard Trash Liner - 7-10 Gallon, 1.2 Mil, Infectious Waste, Red

LINEAR LOW DENSITY

Isolate hazardous items in hospitals, doctors' offices and healthcare facilities.
  • Biohazard symbol with English and Spanish warnings.
  • Puncture resistant.
  • Flat seal bottom. Flat packed in carton.
  • Use with 6 Gallon Biohazard Waste Can.
Meets D.O.T. specifications ASTM D1709-D1 and ASTM 1922-00a
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-12984 24 x 23" 7-10 Gallon 1.2 200 10 $55 $52 $49  ADD
APPEARANCE:
  • Printed on the bag below Name/Date/Address:
    • Certified to meet 165gr impact strength ASTM D1709-01
    • Certified to meet 480gr impact strength ASTM D1922-00A
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
RECYCLING:
  • Recycled Content: 0%
CLEANING INSTRUCTIONS: 
  • Cannot be autoclaved.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT61 x 58 cm24 x 23"
CAPACITY26-38 L7-10 gal.
THICKNESS30 Microns1.2 mil
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:25:46 PM; CNWEB6