Biohazard Trash Liner - 40-45 Gallon, 2.0 Mil, Infectious Waste, Red

LINEAR LOW DENSITY

Isolate hazardous items in hospitals, doctors' offices and healthcare facilities.

Information Option is unavailable; the next option is selected
Meets D.O.T. specifications ASTM D1709-D1 and ASTM 1922-00a
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-12986R 40 x 46" 40-45 Gallon 2.0 100 26 $102 $100 $96  ADD
APPEARANCE:
  • Printed on the bag below Name/Date/Address:
    • Certified to meet 165gr impact strength ASTM D1709-01
    • Certified to meet 480gr impact strength ASTM D1922-00A
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
RECYCLING:
  • Recycled Content: 0%
CLEANING INSTRUCTIONS: 
  • Cannot be autoclaved.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 117 cm40 x 46"
CAPACITY151-170 L40-45 gal.
THICKNESS51 Microns2.0 mil
WEIGHT/CARTON12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:39:04 PM; CNWEB4