Uline Mini Printer Labels - White Paper, 1 x 1"

Mini direct thermal labels provide excellent printability.
Minimum 2 Rolls
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-12995 1 x 1" Small Multi-Purpose 750 10 $20 $19 $18 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
EQUIVALENT: 
  • Dymo®: #30332
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -54° to 82° C (-65° to 180° F)
COMPATIBILITY:
  • Compatible with Dymo® 400 Series Printers.
    • Exceptions: S-17044, S-22416 and S-22417 are compatible with Dymo® 4XL only.
  • Not compatible with Dymo® 500 Series Printers.
STYLE:
  • Not perforated between each label.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT3 x 3 cm1 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:09:17 AM; CNWEB3