Uline Polyester Strapping - 12" x .020" x 7,200', Green

16 x 6" CORE

Replaces steel strapping for medium and heavy-duty applications.
  • 70% less expensive than steel.
  • 80% lighter, easier to use.
  • Less elongation than poly, more flexibility than steel.
  • Over twice the length of standard coils.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR LBS./
COIL
PRICE PER COIL (1 COIL PER CTN.) IN STOCK
SHIPS TODAY
1 2 6+
S-13024 1/2" .020 600 lbs. 7,200' Green 42 $197 $169 $154 coil(s) ADD
TEMPERATURE:
  • -29° to 254° C (-20° to 490° F)
  • Cannot store long term below 0° C.
FEATURES:
  • Smooth surface
  • Can be heat sealed/friction welded.
COLOR:
  • Due to 100% recycled content, color may vary.
  • No performance difference between black and green.
USAGE:
  • Does not have UV inhibitors.
SPECIFICATIONSMETRICIMPERIAL
LENGTH2195 M7,200'
BREAKING STRENGTH4,137 kPa600 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL19 kg42 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:13:43 PM; CNWEB5