Mobile Printer Labels - 4 x 2", White

3/4" CORE

Print labels on the spot in warehouses, shipping departments and offices.
  • Apply direct thermal labels to corrugated, metal or plastic.
  • Perforated between each label.
  • Only for use with Zebra Mobile Printers.

    Zebra Printer Label Core

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
24 48 96+
S-13027W 4 x 2" 300 24 $13 $12 $10  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Paper
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: -4° to 93° C (25° - 200° F)
  • Performance: -59° to 93° C (-75° to 200° F)
APPEARANCE:
  • Rolls have black timing marks.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT10 x 5 cm4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 11:12:09 PM; CNWEB23