Pallet Protection Labels - "Do Not Move from Pallet/Must be Shipped Intact", 4 x 6"

HIGH VISIBILITY

Avoid unnecessary product damage and claim disputes.
  • Fluorescent labels get noticed on skids and large shipments.
  • Protect your shipments from pilferage.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-13048 4 x 6" 500 $55 $52 $48 $44 $39  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent green
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 15 cm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:22:43 AM; CNWEB25