Anti-Static UPSable Bubble Roll - 12", 24" x 100', Perforated

Single rolls are recommended for medium-volume users.
  • Provides cushioning and static protection when shipping.
  • Industrial-duty bubble has nylon barrier for better air retention.
  • Perforated every 12".

    Anti-Static UPSable Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-13056 1/2" 24" x 100' 7 $73 $66 $62 $58  ADD
DIMENSIONS
  • Diameter: 
    • Roll: 26"
    • Bubble: 1 1/4"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE13 mm1/2"
ROLL SIZE61 cm x 30 M24" x 100'
WEIGHT/ROLL3 Kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 09:37:24 AM; CNWEB5