Shoe Boxes - 8 x 6 x 3", Kraft

TWO PIECE

Universal sizes for storing shoes, small items and photos.
  • Sturdy, chipboard construction - Double wall sides and ends.
  • Separate lid and base.
  • Ships flat. Quick, easy assembly.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-13062K 863" Toddler/Baby Shoes 25 $64 $59 $51  ADD
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
DIMENSIONS:
  • Usable dimensions are listed in the chart.
THICKNESS:
  • .024"
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H20 x 15 x 8 cm8 x 6 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:22:14 AM; CNWEB25