Super Stick® Packing List Envelopes - Clear, 9 12 x 12"

A Uline exclusive.
  • Super strong adhesive recommended for boxes with high recycled content.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-13106 1/2 x 12" 9 x 11 1/2" 500 17 $152 $145 $140 $130  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • Up to 3 years at room temperature.
TEMPERATURE:
  • Application: -12° to 60° C (10° - 140° F)
  • Performance: -30° to 60° C (-22° to 140° F)
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS24 x 30 cm9 1/2 x 12"
INSIDE DIMENSIONS23 x 29 cm9 x 11 1/2"
WEIGHT/CARTON8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:13:48 PM; CNWEB23