F-Style Jugs Bulk Pack - 32 oz, White

Space-saving containers for chemicals, cleaners and other liquids.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 4+ CASES
S-13505B 32 oz. 33/400 White 120 $1.85 $1.65  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 1"
    • Cap: 1 1/4"
COMPATIBILITY: 
CAPACITY:
  • US Ounce
PACKAGING:
  • Jugs and caps packaged separately.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE946 ml32 oz.
PARTS:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:01:10 PM; CNWEB25