F-Style Jugs - 2 12 Gallon, White

Space-saving containers for chemicals, cleaners and other liquids.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-13508 1/2 Gal. 63/445 White 12 $8.90 $7.60  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 2"
    • Cap: 2 3/4"
COMPATIBILITY: 
CAPACITY:
  • US Gallon
APPEARANCE:
  • "DO NOT REUSE" message molded into jug near handle.
    • Can be reused if they are refilled with the same liquid.
    • Should not be reused with a different liquid if they are ever filled with a hazardous or toxic chemical.
PACKAGING:
  • Caps screwed onto jugs.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE9.5 L2 1/2 gal.
PARTS:
  • S-18016 Ribbed Polypropylene Caps - 63/445, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:57:47 AM; CNWEB3