Utility Jugs - 12 Gallon, Natural

Mix, transport and store liquids.
  • Round, narrow-mouth containers are easy to carry, easy to pour.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
  • Plastic Jug Pump available.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-13509 1/2 Gal. 38/400 Natural 12 $2.60 $2.15  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 1/2"
COMPATIBILITY: 
CAPACITY:
  • US Gallon
PACKAGING:
  • Caps screwed onto jugs.
FEATURES:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Cap Liner: FDA compliant
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:06:13 PM; CNWEB23