Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-13524W Outdoor Bags 33 x 38" 33 Gallon 1.4 150 $81 $78 $76  ADD
PACKAGING: 
  • 10 bags per roll.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
CAPACITY:
  • US Gallon
FEATURES:
  •  Roll packed
  •  Side sealed
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
W x H84 x 97 cm33 x 38"
CAPACITY125 L33 gal.
THICKNESS36 Microns1.4 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 10:35:35 PM; CNWEB3