Uline Economy Trash Liners - Natural, 56-60 Gallon, .47 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
DIMENSIONS
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-13563 43 x 48" 56-60
Gallon
.47 Medium 200 14 $59 $56 $53  ADD
THICKNESS: 
  • 12 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • Melting Point: 82° C (180° F)
CAPACITY:
  • US Gallon
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
RECYCLING:
  • Recycled Content: 0%
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
W x H109 x 122 cm43 x 48"
CAPACITY212-227 L56-60 gal.
THICKNESS12 Microns.47 Mil
WEIGHT/CARTON6 kg14 lbs.
ACCESSORIES:
  • S-13561 Trash Can Bands - 17 x 1/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:04:55 AM; CNWEB3