Stainless Steel Cable Ties - 14"

For outdoor use. Withstands harshest conditions.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-13605 14" .18" 200 lbs. 100 $102 $97 $92 $87  ADD
DIMENSIONS: 
  • Max Bundle Diameter: 4.2" 
MATERIAL:
  • Grade 304 stainless steel
TEMPERATURE:
  • Performance: -80° to 538° C (-112° to 1000° F)
SPECIFICATIONS:
  • Flame Resistant
SPECIFICATIONSMETRICIMPERIAL
LENGTH36 cm14"
WIDTH5 mm.18"
TENSILE STRENGTH91 kg200 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:36:13 PM; CNWEB3