Uline Cold Seal® Bubble Roll - 48" x 300', 316", Perforated

MAKE YOUR OWN BAGS

Wraps tightly and neatly around odd-sized, large or small objects. Sticks to itself, not to the product.
  • Leaves no residue on wrapped item.
  • Bubble Wrap® Strong Bubble ideal for warehouses, mailrooms or retail stores.
  • Perforated every 12".
    Bubble size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
ROLLS/
BUNDLE
PRICE PER ROLL (SOLD IN FULL BUNDLES) IN STOCK
SHIPS TODAY
1 4 8 12+
S-13632P 3/16" 48" x 300' 1 $299 $289 $276 $264 roll(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS
  • Core: 3"
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recycled Content:
    • Recycled Plastic: Minimum 20% 
    • Post-consumer: Minimum 10%
  • Not biodegradable.   
USAGE:
  • Side with no bubbles has adhesive coating.
  • Reusable.
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE122 cm x 91 M48" x 300'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 01:34:06 PM; CNWEB4