Scott® Essential Coreless Toilet Tissue - 800 sheets/roll

High capacity, low maintenance. Fewer roll changes than cored rolls.
Coreless rolls for use with H-1918 Dispenser only.
MODEL
NO.
DESCRIPTION THICK-
NESS
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-13703 Scott® 2-ply 800 36 $144 $141 $139  ADD
DIMENSIONS:
  • Roll Diameter: 5.1"
  • Sheet: 4 x 3.94"
COMPATIBILITY:
  • Does not fit Georgia Pacific Compact or other systems.
FEATURES:
  • Septic safe
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 20%
USAGE:
  • No opening through middle.
  • Notches on each side of roll fit into dispenser arms.
SPECIFICATIONS:
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 7001
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:13:48 PM; CNWEB23