36 x 96" 200 lb Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for separating layers on skids or inside packaging.

    Thickness of Pad: 5/32 in.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500+
S-13745 36 x 96" $7.68 $7.10 $6.52 $5.89 10 / 250 29  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
  • Product may not ship on a standard 40 x 48" pallet. 
MATERIAL:
  • C flute
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONS:
  • Meets no Mil Specs.
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
W x L91 x 244 cm36 x 96"
WEIGHT/BUNDLE13 kg29 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:38:33 PM; CNWEB5