Burlap Bags with Drawstring - 4 x 6"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Burlap twine drawstring closure makes it easier to fasten and loosen the bag.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-13897 4 x 6" 3/4 x 5" 10 oz. 100 6 $41 $39 $36  ADD
MATERIAL:
  • 100% Virgin natural jute fiber
  • Drawstring: Burlap twine
  • Untreated
  • May shed.
CAPACITY:
  • Holds up to 50 lbs.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 15 cm4 x 6"
USABLE DIMENSIONS10 x 13 cm3 3/4 x 5"
FABRIC WEIGHT340 GSM10 oz.
WEIGHT/BUNDLE2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:53:26 PM; CNWEB25